Shop All Straight Centrifugal High Head Pumps
Dayton
Cast Iron 1/2 HP Centrifugal Pump 115/230V
Mfr # 4RU76
Zoro # G2483004
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4 in NPT
Product Information
- Brand Dayton
- MFR # 4RU76
- Zoro # G2483004
- UPC # 190735333839
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 8 5/8 in |
Width | 7 13/16 in |
Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 in |
Overall Height | 8.6 in |
Overall Width | 7.8 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Details
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 31 gpm, Flow Rate @ 60 ft of Head (Maximum) 19 gpm, Flow Rate @ 80 ft of Head (Maximum) 3 gpm, Maximum Feet of Head 83 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 34 gpm, Flow Rate @ 20 ft of Head (Maximum) 37 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, 21, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-290)
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061504)
- DAYTON AC Motor, 1 Ph., 246 Watts (PPT03313G)
- K2 PUMPS 1/2 HP Submersible Sump Pump with Quick Connect Fitting and Tethered Switch (SPI05003TPK)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZXK2)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZXK6)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZXJ4)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZXL8)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2ZXN4)
- DAYTON Bronze 3/4 HP Centrifugal Pump 208-230/460V (2ZWZ9)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V (2ZXL6)
- Dayton Straight Centrifugal High Head Pumps