Shop All Vacuum Filters
Dayton
Cartridge Filter, Standard, Wet/Dry
Mfr # 61HV99
Zoro # G402594135
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 61HV78, 61HV79, 61HV80, 61HV94, 61HV95
- Filtration Type Standard
Product Information
- Brand Dayton
- MFR # 61HV99
- Zoro # G402594135
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 6 in |
Width/Diameter | 6 in |
Height | 6 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 61HV78, 61HV79, 61HV80, 61HV94, 61HV95 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Vacuum Filter |
Filter Reusability | Reusable |
Filter Efficiency | 97% at 0.3 micron |
Description
Cartridge Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY P100 Disposable Cleaning Towels, 8" W x 12.50" L Box, 20 PK (GPC29221)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Yellow (ID245167)
- 20 MULE TEAM Borax No Scent Detergent Booster and Household Cleaner Powder 65 oz (00201)
- NAPCO BAG AND FILM GEC™ Medium Duty Clear Trash Bags - 12 to 16 Gal, 0.6 Mil, 500 Bags/Case (RC3331)
- DAYTON Cartridge Filter, For Canister Vacuum (783GA9)
- DAYTON Disc Filter, Standard, Dry, PK3 (61HW03)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0234)
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- DAYTON Cartridge Filter, For Shop Vacuum (783GC0)
- DAYTON Cartridge Filter, Cartridge Filter, 9 Gal (19-0221)
- HOOVER Filter, HEPA, Glass Fiber, 4" L x 6" W (440013493)
- Dayton Vacuum Filters