Shop All Pump Parts
Dayton
Cartridge, Filter
Mfr # 4RK81
Zoro # G0265106
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4RK12
- Compatible with Pump Type Pool and Spa Pumps
- Filter Micron Rating (Maximum) 5 micron
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 4RK12
Product Information
- Brand Dayton
- MFR # 4RK81
- Zoro # G0265106
- UPC # 190735332474
- Country of Origin United States
- Category Pump Parts
Details
Item | Filter Cartridge |
For Use With | 4RK12 |
Compatible with Pump Type | Pool and Spa Pumps |
Filter Micron Rating (Maximum) | 5 micron |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4RK12 |
Filter Type | Single-Element Cartridge |
Compatible Manufacturer Part Number | 4RK12 |
Compatible with Manufacturer Part Number | 4RK12 |
Compatible with Manufacturer Model Number [NEW] | 4RK12 |
Compatible Manufacturer Model Number | 4RK12 |
For Use with Mfr. Model Number | 4RK12 |
For Use With Mfr. Model Number | 4RK12 |
Description
Filter Cartridge, Compatible with Manufacturer Part Number 4RK12, Filter Micron Rating (Maximum) 5 micron, Filter Type Single-Element Cartridge, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 4RK12
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Engine Driven Pump, 163 cc (WB30XT3)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- ARO Air Section Repair Kit (637141)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036GW1)
- DAYTON Bushing (PP800011G)
- DAYTON SS Washer, 316, 3/8 (PP60121G)
- DAYTON Pressure Switch Kit (PP21006X801G)
- DAYTON Impeller Assembly (PP20003CI02G)
- DAYTON Bearing (PPR0ZN000G)
- DAYTON Sludge Pump Guide Rail, 4 In Flange, CI (20Y788)
- GOULDS WATER TECHNOLOGY Mechanical Seal Assembly Viton (10K64)
- Dayton Pump Parts