Shop All Portable Blowers
This Product is Discontinued
Dayton
Carpet/Floor Dryer, 120V, 200 cfm, Yellow (Discontinued)
Mfr # 30EK65
Zoro # G9088326
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Floor
- Includes 3 Operating Positions, Stackable
- Pivoting No
- CFM High 200 cfm
Product Information
- Brand Dayton
- MFR # 30EK65
- Zoro # G9088326
- UPC # 190735243336
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 6 ft |
Housing Width | 7.5 in |
Blower Wheel Dia. | 5 1/4 in |
Housing Height | 10.7 in |
Overall Width | 7 1/2 in |
Conductor Size (AWG) | 18 AWG |
Housing Length | 9.7 in |
Outlet Height | 1.7 in |
Outlet Width | 7 in |
Overall Length | 9 3/4 in |
Overall Height | 10 3/4 in |
Conductor Size | 18 AWG |
Blower Wheel Diameter | 5 1/4 in |
Dimensions | 10 3/4 in H x 9 3/4 in L x 7 1/2 in W |
Description
Portable Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 200 cfm, Number of Speeds 3, Nameplate Voltage 120V AC, Full Load Current 0.4 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, Power Cord Length 6 ft, Blower Wheel Diameter 5 1/4 in, Standards UL/cUL Listed, Outlet Height 1.7 in, Overall Height 10 3/4 in, Overall Length 9 3/4 in, Outlet Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.