Shop All Carbonator Pump Motors
Dayton
Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60
Mfr # 484H30
Zoro # G8657081
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3
- Nameplate RPM 1,725
- RPM Range 1,701-1,800
Product Information
- Brand Dayton
- MFR # 484H30
- Zoro # G8657081
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1/2 in |
Overall Length | 7 11/16 in |
Description
Carbonator Pump Motor, Frame 48, Hz 60 Hz, Full Load Amps 6.5, HP 1/3, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 8 (3/8" M (HFZ1208YW3S)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- DIXON Filter Element, 40 Micron Filter Rating, For Use with F74 Filter (4338-05)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- A.O. SMITH Century CB2034A, Carbonator Pump Motor 1725 RPM 115 Volts 1/3 HP (CB2034A)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- MARATHON 1/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG451)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- Dayton Carbonator Pump Motors