Shop All Pump Parts
Dayton
Capscrew Zinc, 3/8-16 x 1 In, PK4
Mfr # PP60190G
Zoro # G2957440
product price: $0.47
/pk 4, $0.12/ea
$0.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Closeouts
Product Information
- Brand Dayton
- MFR # PP60190G
- Zoro # G2957440
- UPC # 190735180587
- Country of Origin India
- Category Pump Parts
Details
Item | Capscrew Zinc,3/8-16 x 1 In |
Shop By | Closeouts |
Description
Capscrew Zinc,3/8-16 x 1 In, For Use With Grainger Item Number 5ULN9, 5ULP0, 5ULP4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-162)
- GEMS SENSORS 1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm (RFS, 156268)
- GRUNDFOS Pump MLE/MGE Accessory, E-Pump Service Tools, PC TOOL Link USB with cabels (96705378)
- PULSATRON Pump Keep on Pumping Repair Kit PHC1 (K2PHC1)
- DAYTON Wear Plate (PP1V0317G)
- DAYTON Motor (PP2LTAC21SBG)
- DAYTON Adapter (PPTLS0705G)
- DAYTON Hose Adapter, PK2 (PP60004G)
- DAYTON Bladder, 21 Gallon (PP21GALBLADG)
- DAYTON Bearing (PPTCOL10G)
- DAYTON Pump Adaptor (PPL2306CG)
- Dayton Pump Parts