Shop All Magnetic Capping Headsets
Dayton
Capping Headset, CSI VK560 Replacement
Mfr # 6PNZ5
Zoro # G3528506
product price: $2,648.99
/ea
Free Shipping & Returns
$2,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Range 8 to 34 lb-in
- Input Thread M30 x 1.5
- Output Thread M32 x 1.5
- OEM (Replacement) CSI VK560
- Bearing Type Radial Ball 440C
Product Information
- Brand Dayton
- MFR # 6PNZ5
- Zoro # G3528506
- UPC # 190735369906
- Country of Origin United States
- Category Magnetic Capping Headsets
Details
Item | Magnetic Capping Headset |
Torque Range | 8 to 34 lb-in |
Input Thread | M30 x 1.5 |
Output Thread | M32 x 1.5 |
OEM (Replacement) | CSI VK560 |
Bearing Type | Radial Ball 440C |
Material of Construction | Stainless steel |
Description
Magnetic Capping Headset, Input Thread M30 x 1.5, Output Thread M32 x 1.5, Torque Range 8-34 Lb-In, Bearing Type Radial Ball 440C, Material of Construction Stainless Steel, OEM CSI VK560 Replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.