Shop All Capacitor Accessories
Dayton
Capacitor Terminal Cover, 3 Holes, PK5
Mfr # 12N985
Zoro # G4151962
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Holes In Sides
- For Use With Run and Start Capacitor
- Function Covers Capacitor Terminals
- Number of Lead Holes 3
- Lead Hole Location Side
Product Information
- Brand Dayton
- MFR # 12N985
- Zoro # G4151962
- UPC # 190735115442
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Width | 2 3/8 in |
Details
Item | Capacitor Terminal Cover |
Type | 3 Holes In Sides |
For Use With | Run and Start Capacitor |
Function | Covers Capacitor Terminals |
Number of Lead Holes | 3 |
Lead Hole Location | Side |
Number of Pieces | 5 |
Compatible Capacitor Case Shape | Oval |
Description
Capacitor Terminal Cover, Oval, Compatible Capacitor Width 2 3/8 in, Number of Lead Holes 3, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- DODGE 3535 X 2-7/16-KW Taper Lock Bushing (3535 X 2-7/16)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- HATEC Fitting, Compression, Elbow, M16x1.5 (WNW04HS)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- DAYTON Resistor, 2 Watt, 15,000 (12N986)
- DAYTON Terminal Guard For RunCapacitors, Plastic (2MEU9)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- Dayton Capacitor Accessories