Shop All Capacitor Accessories
Dayton
Capacitor Terminal Cover, 2 Holes, PK5
Mfr # 12N984
Zoro # G4180355
product price: $13.35
/pk 5, $2.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Holes In Top
- For Use With Run and Start Capacitor
- Function Covers Capacitor Terminals
- Number of Lead Holes 2
- Compatible Capacitor Case Shape Oval
Product Information
- Brand Dayton
- MFR # 12N984
- Zoro # G4180355
- UPC # 190735115435
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Width | 1 1/2 in |
Details
Item | Capacitor Terminal Cover |
Type | 2 Holes In Top |
For Use With | Run and Start Capacitor |
Function | Covers Capacitor Terminals |
Number of Lead Holes | 2 |
Compatible Capacitor Case Shape | Oval |
Number of Pieces | 5 |
Lead Hole Location | Top |
Description
Capacitor Terminal Cover, Oval, Compatible Capacitor Width 1 1/2 in, Number of Lead Holes 2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Extension, 18 In (4BY80)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6904-2NSEC3 (6904-2NSEC3)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- GENTEQ Motor, 1/3 HP, 1050 rpm, 48,120/240V (6503V)
- DAYTON Capacitor End Cap, 1 13/16 In Dia, PK5 (2MEW7)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- Dayton Capacitor Accessories