Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame
Mfr # 6K631
Zoro # G3061502
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
Product Information
- Brand Dayton
- MFR # 6K631
- Zoro # G3061502
- UPC # 190735366240
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 9 1/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 13 1/4 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 17.5/9.3-8.6 A, 145T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES $GARAGE DOOR LUBE 16oz AEROSOL (BE16GDL)
- BESTORQ 8M Timing Belts, 560-8M-30 (560-8M-30)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Alum (SP-20-A)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-15-11)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame (103811.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1,745 Nameplate RPM (5K676)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame (5PHA8A)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (6K640)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame (119172.00)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- Dayton Capacitor Start AC Motors