Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame
Mfr # 30PT59
Zoro # G9090584
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 1/3
- RPM Range 1,101-1,200
Product Information
- Brand Dayton
- MFR # 30PT59
- Zoro # G9090584
- UPC # 190735248461
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 11 5/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 8 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.4/2.3 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 3 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0010A (GT0010A)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- ENERPAC SCR256H, 25 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR256H)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,730 Nameplate RPM (5K953)
- DAYTON Capacitor-Start General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (5FTT2)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKF8)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5K121)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (1TMW5)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5K193)
- MARATHON MOTORS Motor (056B17D2013)
- Dayton General Purpose AC Motors