Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame
Mfr # 30PT60
Zoro # G9090593
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 1/2
- RPM Range 3,001-3,600
Product Information
- Brand Dayton
- MFR # 30PT60
- Zoro # G9090593
- UPC # 190735248478
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 8 3/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 10 5/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.5 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Side V Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BB142)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A712SD-012-D)
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- LUBRIPLATE White Lithium Grease, Aerosol Can, 11 oz (LBRP0034063)
- DAYTON Capacitor-Start Aeration Fan Motor, 3 HP, 230V AC Voltage, 145TZ Frame, 3,450 Nameplate RPM (4K062)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K702)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5UKG4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (6XJ34)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K123)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT04)
- DAYTON Capacitor-Start Aeration Fan Motor, 3/4 HP, 115/230V AC Voltage, 56Z Frame, 3,450 Nameplate RPM (4K058BG)
- Dayton Capacitor Start AC Motors