Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48Z Frame
Mfr # 30PT64
Zoro # G9090611
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Product Information
- Brand Dayton
- MFR # 30PT64
- Zoro # G9090611
- UPC # 190735248515
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 3/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 10 5/16 in |
Shaft Dia. | 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.0/2.6 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-12-12)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- CM Bearing Ball Peer, C91070150 (C9107-0150)
- LEESON 50 Hz Mtr, 3-Ph, 1 1/2 HP, 2850,220/380-440 (121274.00)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K637)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (31TR92)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame (30PT51)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (1TMW5)
- DAYTON Capacitor-Start Aeration Fan Motor, 3/4 HP, 115/230V AC Voltage, 56Z Frame, 3,450 Nameplate RPM (4K058BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (119160.00)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0155)
- Dayton General Purpose AC Motors