Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame
Mfr # 6K637
Zoro # G3194782
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- Voltage 115/208-230V AC
- Frame 56
Product Information
- Brand Dayton
- MFR # 6K637
- Zoro # G3194782
- UPC # 190735366288
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Overall Length | 11 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.0/4.3-4.5 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8" (SS095118)
- BANDO 1473 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1470)
- D&D Timing Belt, D8M, 85 x 3600mm PL, T450 (D3600-8M-85)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (30PT79)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (3K344)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (30PT57)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT81)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame (30PT72)
- DAYTON Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145TC Frame (4K812)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,140 Nameplate RPM (VL3505)
- Dayton General Purpose AC Motors