Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 143T Frame
Mfr # 6K825
Zoro # G2929376
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1
- Voltage 115/208-230V AC
- Frame 143T
Product Information
- Brand Dayton
- MFR # 6K825
- Zoro # G2929376
- UPC # 190735366493
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 12 1/4 in |
Length Less Shaft | 10 in |
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.8/7.5-7.3 A, 143T Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (4LK800)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- CHICAGO DIE CASTING V-Groove Pulley, 3/8 In Bore, 2 In Od, 1-3/4 In Dia Pitch, 1/2 In W X 11/32 In Thick Belt, Zinc (200A)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Female NPT (MP323600AV)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K702)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame (103807.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 56 Frame (103837.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (103816.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame (6K419)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT04)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (1K066)
- Dayton Capacitor Start AC Motors