Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start Aeration Fan Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM
Mfr # 4K055
Zoro # G1986037
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 115/230V AC
Product Information
- Brand Dayton
- MFR # 4K055
- Zoro # G1986037
- UPC # 190735327357
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Overall Length | 9 9/16 in |
Length Less Shaft | 8 1/16 in |
Description
Aeration Fan Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.0/4.0 A, 48 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- GROZ Oil Pump Repair Kit (45565)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 115/230V AC Voltage, 48Z Frame, 1,725 Nameplate RPM (6K965)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (119167.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (31TR70)
- DAYTON Capacitor-Start Aeration Fan Motor, 1 HP, 115/230V AC Voltage, 56Z Frame, 3,450 Nameplate RPM (4K059)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM (5UKF1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC49PN6051)
- Dayton Capacitor Start AC Motors