Shop All Capacitor Accessories
Dayton
Capacitor Mtg Bracket, 2-21/32 L, PK5
Mfr # 12N978
Zoro # G4195886
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-31/32 H X 2-21/32 L
- For Use With Run Capacitors
- Function Mounts Capacitors
- Number of Pieces 5
- Overall Height 1 31/32 in
Product Information
- Brand Dayton
- MFR # 12N978
- Zoro # G4195886
- UPC # 190735115374
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Height | 1 31/32 in |
Diameter | 3 21/32 in |
Overall Length | 2 21/32 in |
Compatible Capacitor Width | 1 31/32 in |
Compatible Capacitor Dimensions | 1 31/32 in W x 3 21/32 in D |
Details
Item | Capacitor Mounting Bracket |
Type | 1-31/32 H X 2-21/32 L |
For Use With | Run Capacitors |
Function | Mounts Capacitors |
Number of Pieces | 5 |
Compatible with Product Type | Run Capacitors |
Compatible Capacitor Case Shape | Oval |
Description
Capacitor Mounting Bracket, Compatible Capacitor Case Shape Oval, Compatible Capacitor Width 1 31/32 in, Diameter 3 21/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (4K124)
- BETA 1 FILTERS Air Filter replacement filter for 110377E200 / QUINCY (B1AF0002075)
- THETFORD CHAINLIFE 17OZ AEROSOL (35017PA)
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- PEM MOTORS Rotom 216B, 216-259MFD, 125V, Start Capacitor, Round (216b)
- Dayton Capacitor Accessories