Shop All Capacitor Accessories
Dayton
Capacitor Mtg Bracket, 1-3/4 In Dia., PK5
Mfr # 12N979
Zoro # G4063866
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-3/4 in dia
- For Use With Run Capacitors
- Function Mounts Capacitors
- Diameter 1 3/4 in
- Compatible Capacitor Case Shape Round
Product Information
- Brand Dayton
- MFR # 12N979
- Zoro # G4063866
- UPC # 190735115381
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Diameter | 1 3/4 in |
Details
Item | Capacitor Mounting Bracket |
Type | 1-3/4 in dia |
For Use With | Run Capacitors |
Function | Mounts Capacitors |
Compatible Capacitor Case Shape | Round |
Compatible with Product Type | Run Capacitors |
Number of Pieces | 5 |
Description
Capacitor Mounting Bracket, Compatible Capacitor Case Shape Round, Diameter 1 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Coupling Chain Hub, 1 7/16-in. Fnshd Bore w/Keyway and 2 Set Screws, 16 Teeth (5016 X 1 7/16)
- TSUBAKI Connecting Roller Link, D-3 Attachment (80D3CL)
- FLEXZILLA Pro Custom Length Whip Hose, 3/8" x 6 (HFZP3806YW2B)
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- DAYTON Capacitor Mtg Bracket, 3 3/8 In L, PK5 (2MEW4)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- DAYTON Capacitor End Cap, 2 9/16 In Dia, PK5 (2MEY4)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- Dayton Motor Capacitors