Shop All Capacitor Accessories
Dayton
Capacitor End Cap, 2 9/16 In Dia, PK5
Mfr # 2MEY4
Zoro # G1864807
product price: $13.05
/pk 5, $2.61/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-9/16 in Diameter with Top Lead Hole
- For Use With Run and Start Capacitor
- Function Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
- Number of Pieces 5
- Compatible Capacitor Case Shape Round
Product Information
- Brand Dayton
- MFR # 2MEY4
- Zoro # G1864807
- UPC # 190735225356
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Width | 2.563 in |
Overall Diameter | 2 9/16 in |
Compatible Capacitor Width | 2 9/16 in |
Details
Item | Capacitor End Cap |
Type | 2-9/16 in Diameter with Top Lead Hole |
For Use With | Run and Start Capacitor |
Function | Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket |
Number of Pieces | 5 |
Compatible Capacitor Case Shape | Round |
Lead Hole Location | Top |
Number of Lead Holes | 1 |
Description
Capacitor End Cap, Round, Compatible Capacitor Width 2 9/16 in, Overall Diameter 2 9/16 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 120, 10 ft. (120-1NP X 10FT)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H2136171)
- SPEEDAIRE Manual Float Drain, Replaces Parker EF1 (53RG54)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KTD)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DAYTON Capacitor End Cap, 1 13/16 In Dia, PK5 (2MEW7)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- PEM MOTORS Rotom 216B, 216-259MFD, 125V, Start Capacitor, Round (216b)
- Dayton Motor Capacitors