Shop All Capacitor Accessories
Dayton
Capacitor End Cap, 1 7/16 In Dia, PK5
Mfr # 2MEW6
Zoro # G1317836
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-7/16 in Diameter with Bottom Lead Hole
- For Use With Run and Start Capacitor
- Function Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
- Overall Width 1.438 in
- Compatible Capacitor Width 1 7/16 in
Product Information
- Brand Dayton
- MFR # 2MEW6
- Zoro # G1317836
- UPC # 190735225288
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Width | 1.438 in |
Compatible Capacitor Width | 1 7/16 in |
Overall Diameter | 1 7/16 in |
Details
Item | Capacitor End Cap |
Type | 1-7/16 in Diameter with Bottom Lead Hole |
For Use With | Run and Start Capacitor |
Function | Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket |
Lead Hole Location | Bottom |
Compatible Capacitor Case Shape | Round |
Number of Pieces | 5 |
Number of Lead Holes | 1 |
Description
Capacitor End Cap, Round, Compatible Capacitor Width 1 7/16 in, Overall Diameter 1 7/16 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6202ZZ)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- DAYTON Capacitor Terminal Cover, 3 Holes, PK5 (12N985)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- DAYTON Resistor, 2 Watt, 15,000 (12N986)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- Dayton Motor Capacitors