Shop All Capacitor Accessories
Dayton
Capacitor End Cap, 1 13/16 In Dia, PK5
Mfr # 2MEY2
Zoro # G1124803
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-13/16 in Diameter with Top Lead Hole
- For Use With Run and Start Capacitor
- Function Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
- Overall Width 1.813 in
- Number of Pieces 5
Product Information
- Brand Dayton
- MFR # 2MEY2
- Zoro # G1124803
- UPC # 190735225332
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Width | 1.813 in |
Compatible Capacitor Width | 1 7/16 in |
Overall Diameter | 1 13/16 in |
Compatible Capacitor Dimensions | 1 7/16 in W |
Details
Item | Capacitor End Cap |
Type | 1-13/16 in Diameter with Top Lead Hole |
For Use With | Run and Start Capacitor |
Function | Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket |
Number of Pieces | 5 |
Compatible Capacitor Case Shape | Round |
Lead Hole Location | Top |
Number of Lead Holes | 1 |
Description
Capacitor End Cap, Round, Compatible Capacitor Width 1 7/16 in, Overall Diameter 1 13/16 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- ENERPAC Repair Kit (BRC46KU1)
- ORS Deep Groove Ball Bearing, 35mmBore, 80mm (6307 ZZ NR C3 G93)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" FNPT, PK20 (778AC-20)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- DAYTON Capacitor Terminal Cover, 3 Holes, PK5 (12N985)
- DAYTON Capacitor End Cap, 2 9/16 In Dia, PK5 (2MEY4)
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- DAYTON Resistor, 2 Watt, 15,000 (12N986)
- Dayton Motor Capacitors