Shop All Drum Tools
Dayton
Can Tipper, 1 Drum, 5 gal., 75 lb.
Mfr # 21VG51
Zoro # G5824856
original price:
$85.54
29% off
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 25 in
- Number of Drums 1
- Overall Length 22 9/32 in
- Drum Capacity 5 gal
- Overall Width 18 in
Product Information
- Brand Dayton
- MFR # 21VG51
- Zoro # G5824856
- UPC # 190735424193
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 25 in |
Overall Length | 22 9/32 in |
Overall Width | 18 in |
Dump Height | 12 in |
Overall Depth | 22 in |
Description
Can Tipper, Assembly Unassembled, Drum Securing Mechanism Rim Catch, Dump Angle 270 Degrees , Dump Height 12 in, Electrical Connection Not Applicable, For Container Type Cans, Drums, For Drum Capacity 5 gal, For Drum Material Metal, Plastic, Housing Color Yellow, Includes Not Applicable, Includes Battery No, Operating Voltage Not Applicable, Overall Depth 22 in, Overall Height 25 in, Overall Width 18 in, Portability Stationary, Rotation Angle 270 Degrees , Rotation Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Security Safe, 0.55 cu ft, 99.2 lb, 1 hr. Fire Rating (2112)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 126 in W, 42 in D (184214443120DS)
- DAYTON Ergonomic Drum Handler, 1000 lb. (29PH15)
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. (21VG35)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- DAYTON Drum Lifter, Open Head, Hoist Mounted (12R540)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 (21VG33)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- Dayton Drum Tools