Shop All Pump Parts
Dayton
Cam and Groove Fitting, 1 In.
Mfr # PP3E10CALG
Zoro # G8164423
original price:
$53.48
78% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 6KHN6
- Shop By Closeouts
- Product Type Cam and Groove Fitting
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # PP3E10CALG
- Zoro # G8164423
- UPC # 190735177464
- Country of Origin China
- Category Pump Parts
Details
Item | Cam and Groove Fitting,1 In. |
For Use With Mfr. Model Number | 6KHN6 |
Shop By | Closeouts |
Product Type | Cam and Groove Fitting |
Compatible with Brand | Dayton |
Description
Cam and Groove Fitting,1 In., Product Type Cam and Groove Fitting, Compatible with Brand Dayton, Compatible with Grainger Part Number 6KHN6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convertible Jet Pump, CI, 1/2HP, 115/230V (5UXK3)
- AQUASCAPEPRO PRO Pond & Debris Skimmer Net (50001)
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30P)
- PULSATRON Foot Valve / Strainer Assembly, STNR ASY, PPL/HYP/C .50T (J40117)
- DAYTON Pump Repair Kit, For 2ZWT9, 2ZWU1 (21TG63)
- DAYTON Rubber Ring (PP3824G)
- DAYTON Motor 3 HP 182JM EE TEFC (PPLTCG23TCEG)
- DAYTON Flap Valve Assembly, Neoprene (2UV52)
- DAYTON Union with Sight Glass, O, 1-1/2 In. (PP89280101G)
- DAYTON Suction Strainer (PP27173EK0902G)
- PLEWS Pump, 55-001 (55-001)
- Dayton Pump Parts