Shop All Wire Rope & Cable
Dayton
Cable, 5/32 In, L 250 Ft, WLL 520 Lb
Mfr # 2TAA9
Zoro # G2011974
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/32 in
- Strand Type 7 x 7
- Cable Size 5/32 in
Product Information
- Brand Dayton
- MFR # 2TAA9
- Zoro # G2011974
- UPC # 190735231432
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/32 in |
Cable Size | 5/32 in |
Length | 250 ft |
Cable Diameter | 5/32 in |
Overall Length | 250 ft |
Overall Diameter | 5/32 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 520 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
End Type | Plain |
Core Type | IWRC |
Breaking Strength | 2,600 lbf |
Coating | Uncoated |
Rope Strand Classification | 7 x 7 |
Color | Silver |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 520 lb, Breaking Strength 2,600 lbf, Rope Strand Classification 7 x 7, Cable Diameter 5/32 in, Overall Diameter 5/32 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- DAYTON Load Chain for 10 ft. Lift (GGS_57153)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1220 Lb (2TAC6)
- DAYTON SS Cable, 1/8 In, 500 Ft, 340 Lb Capacity (1DLC5)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x19, SS (2TAY9)
- DAYTON Cable, 7/32 In, L 100 Ft, WLL 1000 Lb (2TAZ9)
- DAYTON Cable, 1/4 In, L 100 Ft, WLL 900 Lb (2TAU1)
- DAYTON Cable, 1/8 in., 50 ft., 1 x 19, Steel (33RH46)
- PEERLESS CHAIN 3/32 7X7 WIRE ROPE 250'/RL, 4500905 (4500905)
- Dayton Wire Rope & Cable