Shop All Wire Rope & Cable
Dayton
Cable, 5/16 in., 250 ft., 7 x 19, Steel
Mfr # 33RH66
Zoro # G0048426
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 5/16 in
Product Information
- Brand Dayton
- MFR # 33RH66
- Zoro # G0048426
- UPC # 190735263549
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 250 ft |
Spool Width | 6 1/4 in |
Overall Diameter | 5/16 in |
Cable Diameter | 5/16 in |
Overall Length | 250 ft |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 1,960 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
Coating | Uncoated |
Color | Silver |
End Type | Plain |
Breaking Strength | 9,800 lbf |
Core Type | IWRC |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,960 lb, Breaking Strength 9,800 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Polyester, Yellow (EE2803DFX12)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity (D-CK4-GFN6-2)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- DAYTON Cable, 1/8 in., 250 ft., 19 x 7, SS (33RG91)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- DAYTON Cable, 3/16 In, L250Ft, WLL740Lb, 7x7, Steel (2VJX3)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, Steel (2RZZ4)
- DAYTON Cable, 3/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG46)
- Dayton Chains, Ropes & Cables