Shop All Wire Rope & Cable
Dayton
Cable, 5/16 in., 250 ft., 7 x 19, SS
Mfr # 33RH22
Zoro # G0048679
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 5/16 in
Product Information
- Brand Dayton
- MFR # 33RH22
- Zoro # G0048679
- UPC # 190735263105
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 250 ft |
Spool Width | 6 1/4 in |
Overall Diameter | 5/16 in |
Overall Length | 250 ft |
Cable Diameter | 5/16 in |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 1,800 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Coating | Uncoated |
Color | Silver |
Lubrication | Unlubricated |
Core Type | IWRC |
Rope Strand Classification | 7 x 19 |
Lifting Capability | For Lifting |
Breaking Strength | 9,000 lbf |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,800 lb, Breaking Strength 9,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- MAG-MATE Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L (AL1000)
- BUDGIT HOISTS Bh3806 3 Phase Transformer (20991909)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- DAYTON Cable, 3/32 In, L50Ft, WLL184Lb, 7x7, Steel (2VJL1)
- DAYTON Cable, 3/16 In, L25Ft, WLL740Lb, 7x19, SS (2TAZ5)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJR3)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 19, SS (33RG64)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 300 Lb (2VJD5)
- KINGCHAIN 1/8 in. x 3/16 in. x 250 ft. PVC Aircraft Cable 7x7 Construction (505202)
- Dayton Wire Rope & Cable