Shop All Wire Rope & Cable
Dayton
Cable, 3/8 In, L 50 Ft, WLL 2340 Lb
Mfr # 2TAU6
Zoro # G1271112
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/8 in
- Strand Type 6 x 37 Class IWRC
- Cable Size 3/8 in
Product Information
- Brand Dayton
- MFR # 2TAU6
- Zoro # G1271112
- UPC # 190735232309
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/8 in |
Cable Size | 3/8 in |
Length | 50 ft |
Cable Diameter | 3/8 in |
Overall Length | 50 ft |
Overall Diameter | 3/8 in |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 6 x 37 Class IWRC |
Coating Material | None |
Working Load Limit | 2,340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Uncoated |
End Type | Plain |
Lifting Capability | For Lifting |
Core Type | IWRC |
Lubrication | Unlubricated |
Color | Silver |
Breaking Strength | 11,700 lbf |
Rope Strand Classification | 6 x 37 |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 2,340 lb, Breaking Strength 11,700 lbf, Rope Strand Classification 6 x 37, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- ZORO SELECT Rail Car Wheel Chock and Flag (22XW90)
- LOUISVILLE Label Kit (PK-FS1300HD)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- DAYTON Cable, 3/16 In, L250Ft, WLL740Lb, 7x7, Steel (2VJX3)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT5)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 900 Lb (2TAT9)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, Steel (33RH66)
- GREENLEE Polyester Measure/Pulling Tape (4436)
- Dayton Wire Rope & Cable