Shop All Wire Rope & Cable
Dayton
Cable, 3/8 In, L 100 Ft, WLL 2340 Lb
Mfr # 2TAU7
Zoro # G3246153
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/8 in
- Strand Type 6 x 37 Class IWRC
- Cable Size 3/8 in
Product Information
- Brand Dayton
- MFR # 2TAU7
- Zoro # G3246153
- UPC # 190735232316
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/8 in |
Cable Size | 3/8 in |
Length | 100 ft |
Overall Diameter | 3/8 in |
Cable Diameter | 3/8 in |
Overall Length | 100 ft |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 6 x 37 Class IWRC |
Coating Material | None |
Working Load Limit | 2,340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Breaking Strength | 11,700 lbf |
Color | Silver |
Lubrication | Unlubricated |
Rope Strand Classification | 6 x 37 |
End Type | Plain |
Coating | Uncoated |
Lifting Capability | For Lifting |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 2,340 lb, Breaking Strength 11,700 lbf, Rope Strand Classification 6 x 37, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Technora Cord, 950 lb. (5082)
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- INDUSCO Block, 12", Gin, w/Swv Ltch Hk, Roller Bush (C0616900156)
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Clear Vinyl (33RF97)
- DAYTON Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (2TAF2)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 19, SS (33RG68)
- DAYTON Cable, 3/16 in., 250 ft, 7 x 7, Orange Vinyl (33RG45)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- DAYTON Cable, 1/32 in., 500 ft., 7 x 7, SS (33RG77)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR5)
- Dayton Wire Rope & Cable