Shop All Wire Rope & Cable
Dayton
Cable, 3/8 in., 50 ft., 7 x 19, Steel
Mfr # 33RH64
Zoro # G0048441
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/8 in
- Strand Type 7 x 19
- Cable Size 3/8 in
Product Information
- Brand Dayton
- MFR # 33RH64
- Zoro # G0048441
- UPC # 190735263525
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/8 in |
Cable Size | 3/8 in |
Length | 50 ft |
Overall Diameter | 3/8 in |
Overall Length | 50 ft |
Cable Diameter | 3/8 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 2,880 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Coating | Uncoated |
Breaking Strength | 14,400 lbf |
Color | Silver |
Lubrication | Unlubricated |
End Type | Plain |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 19 |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 2,880 lb, Breaking Strength 14,400 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109242-D3)
- US CARGO CONTROL Forged Tow Hook 14" Steel w/ O-Ring (FTH14)
- LIFT-ALL Web Sling, Universal Link, 4 ft L, 2 in W, Tuff-Edge Polyester, Silver (UU2802TX4)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- DAYTON Cable, 5/16 in. dia., 250 ft., 7 x 19, Vinyl (33RF66)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJR7)
- DAYTON Cable, 1/16 In, L 25 Ft, WLL 96 Lb (2TAY8)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Vinyl (33RF57)
- DAYTON Cable, 3/8 in, 250 ft, 6 x 37 Class IWRC, SS (33RH11)
- DAYTON Cable, 3/32 in., 500 ft, 7 x 7, Orange Vinyl (33RG48)
- Dayton Wire Rope & Cable