Shop All Wire Rope & Cable
Dayton
Cable, 3/8 in., 50 ft., 7 x 19, SS
Mfr # 33RH15
Zoro # G0048749
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/8 in
- Strand Type 7 x 19
- Cable Size 3/8 in
Product Information
- Brand Dayton
- MFR # 33RH15
- Zoro # G0048749
- UPC # 190735263037
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/8 in |
Cable Size | 3/8 in |
Length | 50 ft |
Overall Diameter | 3/8 in |
Overall Length | 50 ft |
Cable Diameter | 3/8 in |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 2,400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Coating | Uncoated |
Lubrication | Unlubricated |
Color | Silver |
Breaking Strength | 12,000 lbf |
Core Type | IWRC |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 19 |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 2,400 lb, Breaking Strength 12,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- HIRSH Cabinet Dolly, Lateral Files, Storage Cabinets, Adjustable (15030)
- RONSTAN Bow Shackle, Screw Pin, 1545 lb. (RF635)
- DEWALT XL Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS201)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, SS (2TAL3)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJV8)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Clear Vinyl (33RF81)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 1000ft (ZAG332-SS304-719-1000)
- Dayton Chains, Ropes & Cables