Shop All Wire Rope & Cable
Dayton
Cable, 3/32 In, L 100 Ft, WLL 240 Lb
Mfr # 2RZY4
Zoro # G0561093
original price:
$22.67
8% off
new price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 1 x 19
- Cable Size 3/32 in
Product Information
- Brand Dayton
- MFR # 2RZY4
- Zoro # G0561093
- UPC # 190735231203
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Cable Size | 3/32 in |
Length | 100 ft |
Cable Diameter | 3/32 in |
Overall Diameter | 3/32 in |
Overall Length | 100 ft |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 240 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
End Type | Plain |
Breaking Strength | 1,200 lbf |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Rope Strand Classification | 1 x 19 |
Coating | Uncoated |
Color | Silver |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 240 lb, Breaking Strength 1,200 lbf, Rope Strand Classification 1 x 19, Cable Diameter 3/32 in, Overall Diameter 3/32 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2024-3 3 Tier Aluminum Utility Carts; 36 x 20 x 24 in. (AUC2024-3)
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck (13X490)
- TANIS Conveyor Cylinder Brush, L22In, OD4In (RB420)
- RWM Swivel, w/4x2" Phenolic Wheel (45-DUR-0420-S)
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- DAYTON Cable, 3/64 In, L 500 Ft, WLL 75 Lb (2RZX9)
- DAYTON Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel (2VJT4)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK5)
- DAYTON Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (2TAF2)
- SOUTHERN WIRE Southern Wire® 1000' 1/16" Diameter 1x7 Galvanized Aircraft Cable (001700-00140)
- Dayton Chains, Ropes & Cables