Shop All Wire Rope & Cable
Dayton
Cable, 3/32 in., 500 ft, 7 x 7, Orange Vinyl
Mfr # 33RG48
Zoro # G0049239
original price:
$131.76
13% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 3/32 in
Product Information
- Brand Dayton
- MFR # 33RG48
- Zoro # G0049239
- UPC # 190735262375
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/32 in |
Length | 500 ft |
Spool Width | 5 1/2 in |
Overall Length | 500 ft |
Cable Diameter | 3/32 in |
Overall Diameter | 3/16 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Safety Orange Vinyl |
Working Load Limit | 184 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 920 lbf |
Core Type | IWRC |
Rope Strand Classification | 7 x 7 |
End Type | Plain |
Coating | Coated |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Color | Orange |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 184 lb, Breaking Strength 920 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/32 in, Overall Diameter 3/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Orange, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- US CARGO CONTROL 1" x 6' Retract. Ratchet w/ VinylCoated S-Hooks, PushButtonRelease, 2PK (RR06SH-PR)
- GLOBAL INDUSTRIAL Replacement 3 Polyurethane Load Wheel (241917)
- B & P MANUFACTURING Folding Nose Kit, 44 in. (2002-E4R)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel (2VJW1)
- DAYTON Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel (2TAF6)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 19, SS (33RG94)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS (2TAY7)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1152 Lb (2VJE1)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-600 (ZAG118-77-SS316-600)
- Dayton Chains, Ropes & Cables