Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, L 500 Ft, WLL 940 Lb
Mfr # 2RZZ6
Zoro # G3270906
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 1 x 19
- Cable Size 3/16 in
Product Information
- Brand Dayton
- MFR # 2RZZ6
- Zoro # G3270906
- UPC # 190735231319
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 500 ft |
Overall Diameter | 3/16 in |
Cable Diameter | 3/16 in |
Overall Length | 500 ft |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 940 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Rope Strand Classification | 1 x 19 |
Color | Silver |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Breaking Strength | 4,700 lbf |
End Type | Plain |
Coating | Uncoated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 940 lb, Breaking Strength 4,700 lbf, Rope Strand Classification 1 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (29XP51)
- BISON LIFTING EQUIPMENT 5 Ton Beam Clamp (BC050)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- CROSBY Hammerlock Link, Gr 100, 1/4 in., 4300 lb. (1015104)
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2VJP5)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x7, SS (2TAK2)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- DAYTON Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel (2VJT4)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x19, SS (2TAZ1)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel (2VJK3)
- Dayton Wire Rope & Cable