Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS
Mfr # 2VJU1
Zoro # G2060186
original price:
$66.52
13% off
new price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Product Information
- Brand Dayton
- MFR # 2VJU1
- Zoro # G2060186
- UPC # 190735235454
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 3/16 in |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Cable Diameter | 3/16 in |
Overall Diameter | 1/4 in |
Overall Length | 50 ft |
Details
Item | Wire Rope |
Material | 304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 740 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 3,700 lbf |
Color | Silver |
Lifting Capability | For Lifting |
End Type | Plain |
Lubrication | Unlubricated |
Coating | Coated |
Core Type | IWRC |
Rope Strand Classification | 7 x 19 |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 1/4 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CONNECTION Caster, Rigid, 6 CC APEX (CC-1010-600200-40-T1)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- DAYTON Cable, 3/16 In, 25ft.L, 740 lb., 7x19, SS (2VJT9)
- DAYTON Cable, 1/4 in. dia., 500 ft., 7 x 19, Vinyl (33RF69)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- DAYTON SS Cable, 5/16 In, 100 Ft, 1800 Lb Capacity (1DLD6)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel (2VJK3)
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity (1DLA6)
- INDUSCO Cable, 3/16", 7x19", 1/4", 500ft, Clear VcGac (20500826)
- Dayton Chains, Ropes & Cables