Shop All Wire Rope & Cable
Dayton
Cable, 3/16 IN, 50 Ft, 840 Lb Capacity
Mfr # 1DLC1
Zoro # G2775613
original price:
$33.49
9% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Product Information
- Brand Dayton
- MFR # 1DLC1
- Zoro # G2775613
- UPC # 190735134566
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 3/16 in |
Length | 50 ft |
Overall Diameter | 1/4 in |
Cable Diameter | 3/16 in |
Overall Length | 50 ft |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 840 lb |
Wire Rope End Type | Thimble Eye / Safety-Fused |
Standards | ASTM A1023 |
Includes | Safety-Fused on Other End, Thimble Eye on One End |
End Type | Loop with Thimble, Safety-Fused |
Lubrication | Unlubricated |
Coating | Coated |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
Color | Silver |
Lifting Capability | For Lifting |
Breaking Strength | 4,200 lbf |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 840 lb, Breaking Strength 4,200 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 1/4 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Loop with Thimble, Safety-Fused, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B4B8AC2P6)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221P)
- JET Resin Utility Cart (PUC-4117)
- GLOBAL INDUSTRIAL H-Stand Support for Conveyors, Adjustable Height & Width, 3000 lb. Cap. (293184)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (2VJN8)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel (2VJW5)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1152 Lb (2VJE1)
- DAYTON Cable, 1/4 in. dia., 250 ft., 7 x 19, Vinyl (33RF67)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJW3)
- Dayton Chains, Ropes & Cables