Shop All Wire Rope & Cable
Dayton
Cable, 3/16 in., 250 ft, 7 x 7, Orange Vinyl
Mfr # 33RG45
Zoro # G0049257
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 3/16 in
Product Information
- Brand Dayton
- MFR # 33RG45
- Zoro # G0049257
- UPC # 190735262344
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 3/16 in |
Length | 250 ft |
Spool Width | 6 1/2 in |
Cable Diameter | 3/16 in |
Overall Length | 250 ft |
Overall Diameter | 1/4 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Safety Orange Vinyl |
Working Load Limit | 740 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Color | Orange |
Core Type | IWRC |
Coating | Coated |
Lifting Capability | For Lifting |
End Type | Plain |
Breaking Strength | 3,700 lbf |
Lubrication | Unlubricated |
Rope Strand Classification | 7 x 7 |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/16 in, Overall Diameter 1/4 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Orange, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- DAYTON Self Dumping Hopper, 1/3 Cu Yd, 6000 Lb (5PKG1)
- B & P MANUFACTURING Platform Truck, Smooth Plate Deck, 72x30 (PTF3072S-150-850)
- APACHE 24" Ready Set Staple Belt Lacing, Galvanized (Rs187j24) - 4 Pack (25072220)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1220 Lb (2TAC6)
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- DAYTON Cable, 5/16 in. dia., 250 ft., 7 x 19, Vinyl (33RF66)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJR7)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPR-1000)
- Dayton Chains, Ropes & Cables