Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, 100 Ft, 840 Lb Capacity
Mfr # 1DLB4
Zoro # G0886803
original price:
$46.35
10% off
new price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Product Information
- Brand Dayton
- MFR # 1DLB4
- Zoro # G0886803
- UPC # 190735134504
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 3/16 in |
Cable Diameter | 3/16 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 840 lb |
Wire Rope End Type | Thimble Eye / Safety-Fused |
Standards | ASTM A1023 |
Includes | Safety-Fused on Other End, Thimble Eye on One End |
Lifting Capability | For Lifting |
Breaking Strength | 4,200 lbf |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
End Type | Loop with Thimble, Safety-Fused |
Lubrication | Unlubricated |
Color | Silver |
Coating | Uncoated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 840 lb, Breaking Strength 4,200 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Loop with Thimble, Safety-Fused, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- DAYTON Mainwheel Kit (97-42)
- ROYAL BASKET TRUCKS Poly Spring Lift, 6 Bu, Black (R06-KKX-PSN)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2VJG2)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel (2VJL2)
- DAYTON Cable, 1/8 in., 50 ft., 7 x 19, Steel (33RH48)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 1/4 in. dia., 250 ft., 7 x 19, Vinyl (33RF67)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 2500 Ft (ZAG116SS304-2500)
- Dayton Wire Rope & Cable