Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel
Mfr # 2VJH1
Zoro # G2855912
original price:
$282.96
8% off
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2VJH1
- Zoro # G2855912
- UPC # 190735234730
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 1/8 in |
Length | 250 ft |
Overall Diameter | 3/16 in |
Cable Diameter | 1/8 in |
Overall Length | 250 ft |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Nylon |
Working Load Limit | 400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Color | Silver |
Lifting Capability | For Lifting |
Coating | Coated |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
Breaking Strength | 2,000 lbf |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 400 lb, Breaking Strength 2,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 3/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Nylon, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Shackle Anchor 5/8 Screw Pin HDG (SPG058)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- NORDOCK Misc, Main Spring, Standard Duty (13-0007)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2VJH2)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK9)
- DAYTON Cable, 1/2 in, 250 ft, 6 x 19 Class IWRC, SS (33RG72)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- DAYTON Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl (2TAF4)
- Dayton Wire Rope & Cable