Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel
Mfr # 2VJX9
Zoro # G1311737
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/32 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2VJX9
- Zoro # G1311737
- UPC # 190735235805
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/32 in |
Cable Size | 1/8 in |
Length | 250 ft |
Cable Diameter | 1/8 in |
Overall Length | 250 ft |
Overall Diameter | 5/32 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Yellow Polypropylene |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Lubrication | Unlubricated |
Coating | Coated |
Breaking Strength | 1,700 lbf |
Color | Yellow |
Rope Strand Classification | 7 x 7 |
Lifting Capability | For Lifting |
Core Type | IWRC |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 5/32 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Yellow, Lifting Capability For Lifting, Coating Coated, Coating Type Polypropylene, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Caster Kit (MH2MPT202G)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00035)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- CABINETIZER 72 Cabinet Lift (72)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, Steel (2RZY8)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Orange Poly (33RG50)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- DAYTON Cable, 5/32 in., 50 ft., 7 x 19, Steel (33RH71)
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK9)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x7, SS (2TAK2)
- Dayton Chains, Ropes & Cables