Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L 25 Ft, WLL 300 Lb
Mfr # 2VJD3
Zoro # G2524821
original price:
$30.04
9% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 19 x 7
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2VJD3
- Zoro # G2524821
- UPC # 190735234396
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 25 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Overall Length | 25 ft |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 19 x 7 |
Coating Material | None |
Working Load Limit | 300 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 19 x 7 |
Color | Silver |
Lifting Capability | For Lifting |
Core Type | IWRC |
Lubrication | Unlubricated |
Breaking Strength | 1,500 lbf |
End Type | Plain |
Coating | Uncoated |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 300 lb, Breaking Strength 1,500 lbf, Rope Strand Classification 19 x 7, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- B & P MANUFACTURING Brake Handle Assembly (2006-109)
- DAYTON Cable, 1/32 in., 500 ft., 7 x 7, SS (33RG77)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS (2TAL7)
- DAYTON Cable, 1/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG44)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl (33RF95)
- DAYTON Cable, 3/32 in., 50 ft., 7 x 7, SS (33RH06)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl (2VJP2)
- SOUTHERN WIRE 500' 3/8in Diameter 7x19 Galvanized Aircraft Cable (001700-00680)
- Dayton Wire Rope & Cable