Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L 100 Ft, WLL 340 Lb
Mfr # 2VJL8
Zoro # G2585651
original price:
$34.04
14% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2VJL8
- Zoro # G2585651
- UPC # 190735235072
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 1/8 in |
Length | 100 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 3/16 in |
Overall Length | 100 ft |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Coated |
Breaking Strength | 1,700 lbf |
End Type | Plain |
Color | Silver |
Core Type | IWRC |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Rope Strand Classification | 7 x 7 |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 3/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Platform Truck, 3200 lb, Steel, 54 in L (3964)
- BIL-JAX Swing Gate - 5' L (0012-368)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C1 P5)
- ZIPWALL Dust Barrier System, H to 12Ft, 12Ft Poles (SLP2)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJT1)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR5)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, Steel (2RZZ4)
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS (2TAL7)
- Dayton Wire Rope & Cable