Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel
Mfr # 2VJT7
Zoro # G1691977
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 7/32 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2VJT7
- Zoro # G1691977
- UPC # 190735235423
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 7/32 in |
Cable Size | 1/8 in |
Length | 250 ft |
Overall Length | 250 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 7/32 in |
Details
Item | Wire Rope |
Material | 304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 352 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 1,760 lbf |
Lubrication | Unlubricated |
Color | Silver |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
End Type | Plain |
Coating | Coated |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 352 lb, Breaking Strength 1,760 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 7/32 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F (M452B-A)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- LOUISVILLE Label Kit (PK-FX1100)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- DAYTON Cable, 3/32 in., 500 ft, 7 x 7, Orange Vinyl (33RG48)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2TAA1)
- DAYTON SS Cable, 1/8 In, 100 Ft, 340 Lb Capacity (1DLD3)
- DAYTON Cable, 3/16 In, L 250 Ft, WLL 940 Lb (2RZZ5)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- DAYTON Cable, 5/32 In, L 100 Ft, WLL 560 Lb (2TAE5)
- CAMPBELL CHAIN & FITTINGS 3/16" 7 x 19 Cable, Clear Vinyl Coated to 1/4", 250 Feet per Reel (7000697)
- Dayton Wire Rope & Cable