Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, SS
Mfr # 2TAL1
Zoro # G2207247
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 1 x 19
- Cable Size 1/4 in
Product Information
- Brand Dayton
- MFR # 2TAL1
- Zoro # G2207247
- UPC # 190735231982
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 100 ft |
Overall Diameter | 1/4 in |
Cable Diameter | 1/4 in |
Overall Length | 100 ft |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 1,640 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Coating | Uncoated |
Core Type | IWRC |
Rope Strand Classification | 1 x 19 |
Color | Silver |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Breaking Strength | 8,200 lbf |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,640 lb, Breaking Strength 8,200 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/2 in. x 200 ft. Natural 3-Strand Twisted Cotton Rope (644381TV)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX10)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 7/8" Steel - 6.50 Ton (BTAS78)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6889)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1640 Lb (2TAK9)
- DAYTON Cable, 1/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG44)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 19, SS (33RG94)
- DAYTON Cable, 1/2 in, 500 ft, 6 x 19 Class IWRC, SS (33RG73)
- DAYTON Cable, 3/16 in., 250 ft, 7 x 7, Orange Vinyl (33RG45)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- Dayton Chains, Ropes & Cables