Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L 50 Ft, WLL 900 Lb
Mfr # 2TAT9
Zoro # G2537421
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 6 x 37 Class IWRC
- Cable Size 1/4 in
Product Information
- Brand Dayton
- MFR # 2TAT9
- Zoro # G2537421
- UPC # 190735232248
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Diameter | 1/4 in |
Cable Diameter | 1/4 in |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 6 x 37 Class IWRC |
Coating Material | None |
Working Load Limit | 900 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lifting Capability | For Lifting |
Rope Strand Classification | 6 x 37 |
Color | Silver |
End Type | Plain |
Core Type | IWRC |
Lubrication | Unlubricated |
Breaking Strength | 4,500 lbf |
Coating | Uncoated |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 900 lb, Breaking Strength 4,500 lbf, Rope Strand Classification 6 x 37, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity (TL318P)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- OUTWATER 2 in. Wheel Diameter, Black Nylon Swivel Hooded Samson Twin Wheel Caster, 4PK (3P1.14.00055)
- DAYTON Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel (2TAF6)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 340 Lb (2VJL7)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Vinyl (33RF57)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2TAC2)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 300 Lb (2VJD5)
- Dayton Chains, Ropes & Cables