Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L 250 Ft, WLL 1640 Lb
Mfr # 2RZZ8
Zoro # G2319685
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 1 x 19
- Cable Size 1/4 in
Product Information
- Brand Dayton
- MFR # 2RZZ8
- Zoro # G2319685
- UPC # 190735231333
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 250 ft |
Overall Diameter | 1/4 in |
Overall Length | 250 ft |
Cable Diameter | 1/4 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 1,640 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Breaking Strength | 8,200 lbf |
Rope Strand Classification | 1 x 19 |
Color | Silver |
Lifting Capability | For Lifting |
Core Type | IWRC |
Coating | Uncoated |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,640 lb, Breaking Strength 8,200 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Drum Trolley, 43" H (F1206801B)
- WARN INDUSTRIES Warn 96040 100' X 3/8" Spydura Pro Synthetic Rope (96040)
- VESTIL Steel Wall-Mounted 2 Cylinder Bracket (CB-W-2S)
- KELLEY ATLANTIC Misc, Main Spring 3"Od X 26-1/2" 53 Coil (060-050)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb (2TAK5)
- DAYTON Cable, 7/32 In, L 100 Ft, WLL 1000 Lb (2TAZ9)
- DAYTON Cable, 3/16 in., 50 ft., 7 x 19, Steel (33RH52)
- DAYTON Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS (33RG82)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJR3)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT3)
- Dayton Chains, Ropes & Cables