Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L 250 Ft, WLL 1220 Lb
Mfr # 2TAC6
Zoro # G2668355
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 1/4 in
Product Information
- Brand Dayton
- MFR # 2TAC6
- Zoro # G2668355
- UPC # 190735231494
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 250 ft |
Length (Straight Wireway) | 250 ft |
Overall Length | 250 ft |
Cable Diameter | 1/4 in |
Overall Diameter | 1/4 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 1,220 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Color | Silver |
Coating | Uncoated |
Rope Strand Classification | 7 x 7 |
Core Type | IWRC |
Lifting Capability | For Lifting |
Breaking Strength | 6,100 lbf |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,220 lb, Breaking Strength 6,100 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- LITTLE GIANT Tilt Truck, Heavy-Duty, 1500 lb., Gray (HT-2751-6PY)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- DAYTON Equipment Roller, Fixed, 5,500 lb. Cap (2MPR6)
- DAYTON Cable, 3/64 in., 500 ft., 7 x 7, Clear Vinyl (33RF99)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, Steel (2RZY9)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 352 Lb (2TAZ3)
- DAYTON Cable, 1/32 in., 250 ft., 7 x 7, SS (33RG76)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2TAA1)
- TIMBER TUFF Log Choker Cable with 2 Tow2 Rings (TMW-38)
- Dayton Chains, Ropes & Cables