Shop All Wire Rope & Cable
Dayton
Cable, 1/4 in. dia., 500 ft., 7 x 19, Vinyl
Mfr # 33RF69
Zoro # G0049835
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Product Information
- Brand Dayton
- MFR # 33RF69
- Zoro # G0049835
- UPC # 190735261590
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 3/16 in |
Length | 500 ft |
Spool Width | 6 1/4 in |
Cable Diameter | 3/16 in |
Overall Length | 500 ft |
Overall Diameter | 1/4 in |
Details
Item | Wire Rope |
Material | 304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 740 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Color | Silver |
Lubrication | Unlubricated |
Core Type | IWRC |
Lifting Capability | For Lifting |
Breaking Strength | 3,700 lbf |
Coating | Coated |
Rope Strand Classification | 7 x 19 |
End Type | Plain |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 1/4 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjust Step Stand, 2 Step, Handrail, 24x23 (ASP-24-HR)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4AC1P6)
- BOXER TOOLS 21-in. Rubber Bungee Cords HD Outdoor- 100% EPDM WeatherProof w/Crimped S Hook, 10PK (66104)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- DAYTON Cable, 3/16 In, 25ft.L, 740 lb., 7x19, SS (2VJT9)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, Steel (33RH66)
- DAYTON SS Cable, 1/4 In, 100 Ft, 1280 Lb Capacity (1DLD5)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- Dayton Chains, Ropes & Cables