Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, 200 FT, 1400 Lb Capacity
Mfr # 1DLA8
Zoro # G3450282
original price:
$153.53
4% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Product Information
- Brand Dayton
- MFR # 1DLA8
- Zoro # G3450282
- UPC # 190735134450
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 1/4 in |
Length | 200 ft |
Spool Width | 6 in |
Overall Length | 200 ft |
Cable Diameter | 1/4 in |
Overall Diameter | 5/16 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 1,400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
End Type | Plain |
Lubrication | Unlubricated |
Color | Silver |
Breaking Strength | 7,000 lbf |
Lifting Capability | For Lifting |
Coating | Coated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,400 lb, Breaking Strength 7,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 5/16 in, Overall Length 200 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- PYLE Car/Truck Curb Ramps - Driveway Rubber Threshold Car Curb-Side Bridges (PCRBDR21)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, Steel (2RZY8)
- DAYTON Cable, 3/16 In, L500Ft, WLL840Lb, 7x19, Steel (2TAE9)
- DAYTON Cable, 7/32 In, L 50 Ft, WLL 1000 Lb (2TAZ8)
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 30 Lb (2TAK7)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- DAYTON Cable, 1/4 In, 50ft.L, 1280 lb., 7x19, SS (2VJU7)
- CRC Wire Dryer, 6 Wt Oz (05104)
- Dayton Chains, Ropes & Cables