Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, 100 Ft, 1400 Lb Capacity
Mfr # 1DLB5
Zoro # G2364652
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Product Information
- Brand Dayton
- MFR # 1DLB5
- Zoro # G2364652
- UPC # 190735134511
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 100 ft |
Cable Diameter | 1/4 in |
Overall Length | 100 ft |
Overall Diameter | 1/4 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 1,400 lb |
Wire Rope End Type | Thimble Eye / Safety-Fused |
Includes | Safety-Fused on Other End, Thimble Eye on One End |
Standards | ASTM A1023 |
Lifting Capability | For Lifting |
Core Type | IWRC |
Lubrication | Unlubricated |
Coating | Uncoated |
Breaking Strength | 7,000 lbf |
End Type | Loop with Thimble, Safety-Fused |
Rope Strand Classification | 7 x 19 |
Color | Silver |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,400 lb, Breaking Strength 7,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Loop with Thimble, Safety-Fused, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 16' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23044)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- S&G TOOL AID SUCTION CUP (SG87360)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel, Length: 250 ft (1DLA9)
- DAYTON Cable, 3/16 In, L 250 Ft, WLL 940 Lb (2RZZ5)
- DAYTON Cable, 1/16 in., 250 ft., 7 x 7, SS (33RG70)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT5)
- DAYTON Cable, 7/32 In, L 50 Ft, WLL 1000 Lb (2TAZ8)
- INDUSCO Cable, 1/8", 7x19", Galv x 250ft. (20500176)
- Dayton Chains, Ropes & Cables