Shop All Wire Rope & Cable
Dayton
Cable, 1/32 in., 500 ft., 1 x 19, SS
Mfr # 33RG75
Zoro # G0049135
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/32 in
- Strand Type 1 x 19
- Cable Size 1/32 in
Product Information
- Brand Dayton
- MFR # 33RG75
- Zoro # G0049135
- UPC # 190735262641
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/32 in |
Cable Size | 1/32 in |
Length | 500 ft |
Spool Width | 5 3/4 in |
Overall Length | 500 ft |
Overall Diameter | 1/32 in |
Cable Diameter | 1/32 in |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Working Load Limit | 30 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 150 lbf |
End Type | Plain |
Rope Strand Classification | 1 x 19 |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Color | Silver |
Coating | Uncoated |
Core Type | IWRC |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 30 lb, Breaking Strength 150 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/32 in, Overall Diameter 1/32 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Heavy Duty Lever Action Grease Gun (L1355FZ)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-07)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- LIFT-ALL Roundsling, Endless, 30 ft L, 30000 lb Cap (KEN30KX30)
- DAYTON Cable, 3/8 In, L 25 Ft, WLL 3500 Lb (2TAL8)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- DAYTON Cable, 3/16 In, L25Ft, WLL740Lb, 7x19, SS (2TAZ5)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 660 Lb (2VJD8)
- DAYTON Cable, 1/4 in., 500 ft., 1 x 19, SS (33RG79)
- DAYTON Cable, 1/8 in., 250 ft., 19 x 7, SS (33RG91)
- Dayton Chains, Ropes & Cables